Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Small, practical yet very powerful random orbital sander, with an orbital circle of 5 mm
Powerful 1700 watt concrete grinder for grinding and removing concrete, screed and coatings on hard substrates
Compact and high-performance, with 1,010 W motor and 8 mm polishing stroke for a high level of efficiency
For fastening hook-and-loop sandpaper with dimensions of 230 x 115 mm and 10-hole perforation, and for clamping sandpaper without an adhesion system
Ergonomic long neck grinder with high removal rate and effective dust extraction
For holding the tool on straight grinders
Clamping range 15–50 mm