For detailed information, other images and documents, please select individual articles from the following table.
Concrete grinder EBS 125-E
Powerful 1700 watt concrete grinder for grinding and removing concrete, screed and coatings on hard substrates
Register now and access more than 125,000 products
Variants
High productivity
Powerful 1700 watts yet low weight
Enables work suitable for materials and close to edges
The speed control enables speeds suitable for materials, which remain constant even under load. The expanding segment enables work close to edges and walls.
Dust-free system
The spring-loaded brush rim on the protective hood adapts to any surface and segment height, ensuring efficient suction in combination with the suction hood and connected suction unit.
Optimum handling of the machine
Ergonomic bow handle for secure and even guidance during grinding
Restarting protection
The restarting protection prevents an unintentional start-up after a power interruption.
Only for use with vacuum cleaners of dust class M.
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!