Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Small, practical yet very powerful random orbital sander, with an orbital circle of 5 mm
Hook-and-loop sanding pads in soft, medium or hard version
Powerful 1700 watt concrete grinder for grinding and removing concrete, screed and coatings on hard substrates
Compact and high-performance, with 1,010 W motor and 8 mm polishing stroke for a high level of efficiency
With two lifting levels for coarse and fine sanding and with 6-hole grinding plate for ∅ 150-mm grinding discs.
Ergonomic long neck grinder with high removal rate and effective dust extraction
For fastening hook-and-loop sandpaper with dimensions of 230 x 115 mm and 10-hole perforation, and for clamping sandpaper without an adhesion system
The universal tool with long neck for milling and sanding work