Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Small, practical yet very powerful random orbital sander, with an orbital circle of 5 mm
Compact and high-performance, with 1,010 W motor and 8 mm polishing stroke for a high level of efficiency
Powerful 1700 watt concrete grinder for grinding and removing concrete, screed and coatings on hard substrates
Ergonomic long neck grinder with high removal rate and effective dust extraction
small and powerful
With two lifting levels for coarse and fine sanding and with 6-hole grinding plate for ∅ 150-mm grinding discs.
Powerful and handy random orbital sander with 6-hole sanding plate for ∅125 mm sanding discs.