For detailed information, other images and documents, please select individual articles from the following table.
ELASTICO COMFORT safety harness
Lightweight and comfortable safety harness with back and leg pads and elasticated shoulder straps, quick and easy to put on.
Register now and access more than 125,000 products
Variants
Easy to adjust, quick to put on, ensures comfort while working
- Many adjustment options for individually adapting to the user.
- Elasticated shoulder straps for freedom of movement and comfort, even during extended periods of use.
- Quick-release buckles and back pad make it quick to put on, without daily readjustment.
Safety meets comfort
- 1 fall arrest eyelet made of steel on the back in accordance with EN 361.
- 1 fall arrest eyelet consisting of 2 textile loops in the chest area in accordance with EN 361.
- 2 small steel attachment eyelets for carrying tools and other instruments.
- Adjustment buckles on the shoulders.
- Adjustable wrap-around belt for additional back support.
- Click fastener with adjustment buckle on the legs for precise, quick fastening.
- Large back pad for even distribution of the load.
- The back pad also provides structure and makes it easier to fasten the harness.
- Leg pads.
Timeless design
- High-quality black straps with red accents.
No risk of confusion
- Integrated sleeve with name label.
- Add your name to identify your own harness.
Supplied in practical storage bag
- This reusable bag ensures protected storage and safe transport and is ideal for everyday work.
Note: The permissible max. user weight is determined by the energy-absorbing element used in the fall arrest system (e.g. shock absorber in accordance with EN 355, fall arrester in accordance with EN 360 or guided type fall arresters in accordance with EN 353).
* User weight: Weight of the user including tools and equipment carried.
| Size chart | ||||||
| Height in cm | Hip circumference in cm | Leg circumference in cm | ||||
| Harness size | min. | max. | min. | max. | min. | max. |
| S-XL | 165 | 190 | 60 | 110 | 45 | 85 |
| XL-XXL | 175 | 200 | 80 | 120 | 50 | 95 |
- For working at height for extended periods, requiring secure front and dorsal attachment.
- Ideal for applications where mobility in the shoulder area is required.
- Suitable for the manufacturing industry, e.g. activities in steel construction, for construction and roofing work, and technical maintenance and repair.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!