For detailed information, other images and documents, please select individual articles from the following table.
WÜRTH MODYF STRETCH X Mid S3S ESD safety boot
Comfortable S3S safety boot with ESD and an innovative upper construction for optimal flexibility when walking and kneeling. The fit can be adjusted using the 3-width system.
Register now and access more than 125,000 products
Variants
• Textile lining with ventilation holes, heel lining made of abrasion-resistant microfibre
• Fibreglass toe cap, textile penetration protection - PS
• PU outsole SR FO, width 11, 3-width system
• DGUV 112-191 / ÖNORM Z1259, ESD, metal-free, EN ISO 20345:2022+A1:2024, Made in Europe
• Weight approx. 580 g per shoe in size 42
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!