Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Rotation laser set RL1-18 4 pieces
Rotation laser set RL1-18 4 pieces - 1
Rotation laser set RL1-18 4 pieces - 2
Rotation laser set RL1-18 4 pieces - 3
Rotation laser set RL1-18 4 pieces - 4
Rotation laser set RL1-18 4 pieces - 5
Rotation laser set RL1-18 4 pieces - 6
Rotation laser set RL1-18 4 pieces - 7
Rotation laser set RL1-18 4 pieces - 8
Rotation laser set RL1-18 4 pieces - 9
Rotation laser set RL1-18 4 pieces - 10
Rotation laser set RL1-18 4 pieces - 11
Rotation laser set RL1-18 4 pieces - 12
Rotation laser set RL1-18 4 pieces - 13

For detailed information, other images and documents, please select individual articles from the following table.

Rotation laser set RL1-18 4 pieces

Specifically designed for outdoor use. Extremely robust with a long service life, and easy to operate. The fibreglass-reinforced composite housing makes the RL1-18 perfect for use on the construction site.

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

For horizontal work indoors and outdoors



Manual tilt function in one axis possible



Maximum rotational speed of 2000 rpm


The rotating beam becomes a precise line on the wall



Scan mode for increased visibility under adverse conditions



Automatic height monitoring


Prevents levelling errors due to wind, soft substrates and knocks against the tripod



Saves time


Automatic self-levelling takes just seconds



Protection class IP 55


Dustproof, protected against jets of water



Battery life: 30 hours (Li-ion battery)


Can be recharged on the device thanks to the charger socket