Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
BMH 52-BL rotary hammer drill/demolition hammer
BMH 52-BL rotary hammer drill/demolition hammer - 1
BMH 52-BL rotary hammer drill/demolition hammer - 2
BMH 52-BL rotary hammer drill/demolition hammer - 3
BMH 52-BL rotary hammer drill/demolition hammer - 4
BMH 52-BL rotary hammer drill/demolition hammer - 5
BMH 52-BL rotary hammer drill/demolition hammer - 6

For detailed information, other images and documents, please select individual articles from the following table.

BMH 52-BL rotary hammer drill/demolition hammer

Powerful, brushless and anti-vibration 12 kg rotary hammer drill and demolition hammer with SDS-max drive arbor

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Stable performance under any load

The constant speed control keeps the motor speed consistent at all times.


Comfortable chiselling work

The additional self-holding function means that the switch does not have to be held down continuously during longer periods of chiselling work.


Adjustable drilling and impact power

The drilling and stroke rate can be adjusted as needed using the variable speed control.


Brushless motor technology

The brushless motor does not require carbon brushes, which eliminates typical wear parts and achieves consistently high performance and increased durability.


Effortless work

The anti-vibration system protects the user's joints, while the 12 chisel positions ensure maximum operating comfort.


3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.