Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
A 117 door handle
A 117 door handle - 1
A 117 door handle - 2
A 117 door handle - 3
A 117 door handle - 4

For detailed information, other images and documents, please select individual articles from the following table.

A 117 door handle

Premium stainless steel fitting for private use and which is easy to install.

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Simple assembly and best possible hold as handles and base rosette are mounted separately for easier access and are attached end-to-end using tapping screws

  • High-quality handle bearing

  • Clearance-free connection with angular movement ≤ 1 mm between the handle and motion element in the rosette ensures stability during use.
Notice

Door handle fittings include an unmounted square or steel door spindle with front drill hole ■ 8 mm.


Delivery time: approx. 10 working days for lever/handle sets.

Dimensions subject to change. Subject to technical changes.