Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Dust-protected ratchet for a long service life even under difficult working conditions.
Ideal for tightening in tight spaces
Extendable up to max. 432 mm via locking sleeve with latch
For 1/2 inch reversible ratchet with turntable
Can be used for step wrenches and push-through squares
Swivel head rotatable by 180°
Metric double open-end wrench DIN 3110/ISO 1085
Metric combination wrench with POWERDRIV®
1/4 inch ratchet With turntable switching
1/2 inch ratchet With turntable switching
Metric ratchet combination wrench with POWERDRIV®
1/2 inch lever reversible ratchet, dust-protected
1/4 inch ratchet With lever reverse