For detailed information, other images and documents, please select individual articles from the following table.
Push-through ratchet 1/2"
Can be used for step wrenches and push-through squares
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/173098.jpg)
Variants
- Drive: Square mount 1/2 inch, 30 teeth, 12° angle of rotation
- Standard: DIN 3122, DIN 3120, ISO 3315
- Material: Chrome-vanadium steel
- Surface: polished, chrome-plated, ratchet head black phosphate-coated
- Handle: Two-component handle
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!