Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Metric ratcheting double box-end wrench with POWERDRIV drive
Metric ratcheting double box-end wrench with POWERDRIV drive - 1
Metric ratcheting double box-end wrench with POWERDRIV drive - 2
Metric ratcheting double box-end wrench with POWERDRIV drive - 3
Metric ratcheting double box-end wrench with POWERDRIV drive - 4

For detailed information, other images and documents, please select individual articles from the following table.

Metric ratcheting double box-end wrench with POWERDRIV drive

Deep offset shape for better access to deep-set screw connections

See product details

Available in 8 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Metric ratcheting double box-end wrench


  • The finely toothed ratchet combines two different widths across flats in one tool.

  • Rotate and lock mechanism to change between clockwise and anti-clockwise rotation as well as lock setting.


Ergonomic for demanding work


  • The wrench has a deep offset for efficient power transmission even in hard-to-reach places.

  • The extended box-end design means recessed or deep-set screw connections can be easily reached.


Extremely high quality for a long service life


  • With proven chrome-vanadium steel.

  • The surface is chrome plated, has a satin matt finish and provides lasting resistance against rust.


Modified POWERDRIV drive for efficient operation


  • The modified POWERDRIV with 12-point drive.