The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
VS COR Fold corner cabinet fitting
When the cabinet is opened, the front baskets - which can be placed at different heights - open out automatically. This ensures unrestricted access to the rear baskets.
Register now and access more than 125,000 products
Variants
Sturdy frame construction
Long-lasting protection
Easy to install
- Easy to install on the bottom panel or side of the unit
- Individual parts are installed without tools
- Can be easily retrofitted
Full-extension slide with integrated damping
For safe, silent closing every time
Convenient 3D front adjustment
Precisely adjustable front panel alignment
Please order storage baskets separately!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!