Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Precision collet set in aluminium case ER16 5 µm, ISO 15488, DIN 6499

For detailed information, other images and documents, please select individual articles from the following table.

Precision collet set in aluminium case ER16 5 µm, ISO 15488, DIN 6499

For clamping tools with straight shanks in collet holders

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Fully hardened, ground and polished

  • Precision-ground

  • Only the nominal dimension DCONWS can be clamped

  • Higher degree of concentricity extends the service life of the tool

  • 10 pieces: Diameter 1.0 to 10.0 mm