For detailed information, other images and documents, please select individual articles from the following table.
D-G-H/R3R post support bracket
Robust, height-adjustable post support bracket with anchor bolts and adjustable fork width. Ideal for medium- to heavy-duty structures with dark timbers in dry areas with extremely high aesthetic requirements.
Register now and access more than 125,000 products

Variants
- Post support bracket with width-adjustable yoke connection and cover sleeve for base thread for extremely high aesthetic requirements
- Height can be adjusted even when in an installed condition
- Thread with cover sleeve for elegant appearance
- High-quality dark zinc-iron coating with high resistance to ageing and weathering
- Carrier material: Steel S 235 JR in line with EN 10025-2:2005-04
- Base material: Steel S195T in line with EN 10255:2007
- Surface: High-quality zinc-iron coat (R3R); coat thickness 8 µm
- Utilisation class: application in utilisation classes 1 and 2
ETA 13/0029 specifications must be observed.
Diameter of bolt may only be max. 1 mm smaller than the diameter of the hole.
The respective basic conditions of the applicable anchor approval must be observed.
Available work documents:
Load tables and detailed processing instructions can be found on the service page www.wuerth.de/holzverbinder.
European technical approval ETA 13/0026
Post support bracket fastener for wooden structures in indoor areas with extremely high aesthetic requirements
The post support bracket is bolted to the post base and anchored to the floor using 2 ASSY 3.0 combination screws, 10 x 80 mm, or ASSY 3.0 screws with countersunk milling pocket head, 6 x 80 mm, and countersunk washers.
Suitable fasteners:
- ASSY 3.0 combination screw, 10 x 80 mm, or ASSY 3.0 countersunk milling pocket head screw, 6 x 80 mm, with countersunk washer
- Recommended dowels (M12) for anchoring in concrete: W-SABS; W-FAZ; W-VIZ; W-VM 250
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!