For detailed information, other images and documents, please select individual articles from the following table.
PM 15-200 E COMPACT polisher
Offers powerful 1,500 W performance and is ideal for precise polishing with a maximum polishing element diameter of 180 mm
Register now and access more than 125,000 products
Variants
- Powerful and efficient for professional polishing work due to high power input
- Versatile with variable speed control for different materials and surfaces
- Safe working due to protective insulation, which provides additional protection against electric shocks
- Compatible with a wide range of polishing elements due to the standardised thread type
- Effortless working due to light tool weight
- Long cable lengths enable flexible working even when further away from the socket
3-year Würth power tool guarantee on wear and tear damages.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!