Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Plunge saw TKS 59-E
Plunge saw TKS 59-E - 7
Plunge saw TKS 59-E - 1
Plunge saw TKS 59-E - 2

For detailed information, other images and documents, please select individual articles from the following table.

Plunge saw TKS 59-E

Precise plunge saw with adjustable saw blade speed.

  • Nominal voltage: 230 V/AC
  • Protection class: Protection class II/protective insulation
  • Power input: 1300 W
  • Min./max. idle speed: 1750-4000 rpm
  • Suitable for bore diameter: 20 mm
  • Max. saw-blade diameter: 165 mm
  • Min./max. mitre angle: 0-45 Degree
  • Max. cutting depth at 90 degrees: 59 mm
  • Max. cutting depth at 45 degrees: 44 mm
  • Weight of machine: 5.1 kg
  • Cable length: 4 m

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants