For detailed information, other images and documents, please select individual articles from the following table.
Japanese saw blade For use in 25 mm cutter knife
- Blade length: 140 mm
- Blade width: 25 mm
- Thickness of blade: 0.7 mm
- Material: Steel
- Cutting edge length: 110 mm
Register now and access more than 125,000 products
Variants
Clean, effortless cutting
Extremely sharp due to special toothing.
Suitable for hard-to-reach areas
Compact, handy and suitable for universal use.
Enables parts to be sawed off flush
Flexible yet rigid for when in use.
Defined cutting depth prevents inadvertent damage
The cutting depth of the blade can be adjusted.
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!