Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Ribbed PVC plaster tape

For detailed information, other images and documents, please select individual articles from the following table.

Ribbed PVC plaster tape

Masking tape for protecting smooth surfaces during painting, plastering and varnishing both indoors and outdoors. The stable connection of the adhesive and the backing film allows residue-free removal.

  • Backing material: PVC-P
  • Adhesive base: Natural rubber
  • Length: 33 m
  • Thickness of adhesive tape: 0.15 mm
  • Adhesive force on steel (per unit of length): 1.5 N/cm
  • Elongation at break: 120 %
  • Min./max. processing temperature: 5 to 40 °C
  • Min./max. temperature resistance: -10 to 70 °C
  • Ultraviolet resistance: Yes
  • Shelf life from production/conditions: 24 Month / dry and dust-free storage area, 20°C and 50% relative humidity

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt