Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
7 articles with 18 variations found
Universal seal in stainless steel for pipes and cables. Stainless steel with super-segment ring technology in robust rubber. Seals off new pipes/cables to be installed as well as those already installed.
Water-pressure-tight wall duct for core holes in concrete or liner/fibre cement pipes for plastic heat pump pipes
Water barrier for floor and wall ducts, for direct casting of the plastic heat pump pipe into concrete
Wall duct for non-pressurised water for mortaring into the wall opening for plastic heat pump pipes
Gas-tight, radon-proof and water-pressure-tight wall duct for core holes in concrete or liner/fibre cement pipes for stainless steel heat pump pipe
For the gas-tight, radon-proof and watertight sealing of floor and wall ducts, for direct casting of the stainless steel heat pump pipe into concrete
Can be plastered over
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.
PTFE thread-sealing tape
Rubber wrapping tape, black For FLEXEN® rubber foam refrigeration insulation/FLEXEN® rubber foam refrigeration insulation plus
Spacer sleeve Hexagon, zinc-plated steel
Natural rubber wrapping tape anthracite For FLEXEN® S2 rubber foam heat insulation
Stud screw Zinc-plated steel
VARIFIX® beam clamp, standard With threaded hole
W-SL carrier U100
Long 90° elbow with female and male thread EN10242 G4, hot-dip galvanised malleable iron