Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Parking sensor cover Sensor Mask
Parking sensor cover Sensor Mask - 1
Parking sensor cover Sensor Mask - 2
Parking sensor cover Sensor Mask - 3
Parking sensor cover Sensor Mask - 4
Parking sensor cover Sensor Mask - 5
Parking sensor cover Sensor Mask - 6

For detailed information, other images and documents, please select individual articles from the following table.

Parking sensor cover Sensor Mask

Enables the quick and safe covering of integrated parking sensors during painting and polishing
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
  • With the self-adhesive masking pads, vehicle parking sensors up to ∅18 mm are masked off in seconds

  • Contamination and sensor malfunctions are avoided

  • Removal of the sensors is no longer necessary

  • Convenient to use with secure-grip tab for applying and removing the pads

  • Leaves behind no residues

  • Temperature resistant up to 200°C