Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Stretch wrap PACKFIX PCR

For detailed information, other images and documents, please select individual articles from the following table.

Stretch wrap PACKFIX PCR

Hand-stretch film wrap made from 50 % post-consumer recycled material for energy and time-saving bundling, securing and protecting as well as for reliable load securing.

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Universal and easy to use


  • Adhesive on the inside, smooth on the outside.

  • High restoring forces during stretching stabilise the package.

  • Protects against dust, moisture and theft.

  • The material withstands weather and is suitable for indoor and outdoor use.

  • Easy to use - apply quickly by hand or using a hand-held dispenser.


No having to sacrifice performance


  • Made of 50 % recycled plastic.

  • Less new plastic required for production.

  • Same stability and retention force as conventional film wraps.

  • Comparably good elasticity, tear and puncture resistance as products made from 100 % fossil-based raw materials.


Thin film wrap


  • Combination of high-quality PCR and high-strength fossil-based raw materials for thin film with the same functionality.

  • Less material consumption per pallet than with conventional stretch wrap, which reduces waste quantity, packaging weight and costs.

  • Efficient use of materials and less waste.

  • Less weight per roll makes handling easier than conventional stretch wraps.
Notice
  • A different handle must be used for the 500 mm film than for the 100 mm film.

  • For very sharp edges, we recommend also using edge protection.

The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of possible applications and different storage and use conditions, we do not assume any liability for a specific application result. We do not assume any liability for any technical information or advice provided by our free customer service, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We are committed to maintaining the quality of our products and reserve the right to make technical changes and further developments to our products.