For detailed information, other images and documents, please select individual articles from the following table.
Finishing set for FLUSH-MOUNTED VALVE VARIABLE
PRINETO®
- Product weight (per item): 132 g
Register now and access more than 125,000 products
Variants
- For finishing of Cuphin flush-mounted models with closing button control
- Contents: Extension (extendable dimension from 0 to 57 mm), chrome-plated escutcheon, chrome-plated button control with red and blue covers
- Installation depth "z": with dia. 16 valve, variable from 65-122 mm, with dia. 20 and 25 valve, variable from 73-130 mm
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!