Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
SNAP marker
SNAP marker - 1
SNAP marker - 2
SNAP marker - 3

For detailed information, other images and documents, please select individual articles from the following table.

SNAP marker

Snap marker on carrier rod

See product details

Available in 948 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • The SNAP markers are suitable for marking terminal blocks.

  • They can be easily slid onto tight cables thanks to assembly parallel to the cable.

  • For quick type selection, the bars are marked with different colours.

  • The mounting bars are fitted with a mounting shoe, which opens the identification rings, so that the markers can be slid onto the cable with your thumb without damaging them.

  • The carrier bars have a base. As a result, they lie horizontally on the workbench and are always to hand.

  • The rings surround the cable almost completely without sharp edges and without risk of damaging the conductor sleeve.

  • Thanks to a groove and detent, the designation rings lined up on the cable align independently.
NoticeFrom size 10 mm² onwards, no support struts are included. These can be found separately under Accessories for each position as required.