Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
One-handed clamp with 360° rotatable handle
One-handed clamp with 360° rotatable handle - 1
One-handed clamp with 360° rotatable handle - 2
One-handed clamp with 360° rotatable handle - 3
One-handed clamp with 360° rotatable handle - 4
One-handed clamp with 360° rotatable handle - 5
One-handed clamp with 360° rotatable handle - 6
One-handed clamp with 360° rotatable handle - 7
One-handed clamp with 360° rotatable handle - 8
One-handed clamp with 360° rotatable handle - 9
One-handed clamp with 360° rotatable handle - 10

For detailed information, other images and documents, please select individual articles from the following table.

One-handed clamp with 360° rotatable handle

One-handed operation for opening, spreading and clamping

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Innovative 12-stage rotating mechanism enables secure positioning of the handle around the rail.

  • Even after the clamping process, the handle can be turned into different positions so that several clamps can be used in a small space.

  • Easy and fast tool-free switching from clamping to spreading by changing the front clamping unit at the touch of a button.

  • Release lever for loosening the clamp and quickly adjusting the clamping width.

  • Large clamping flats for a secure hold of the workpieces.

  • Plastic housing protects the mechanism against dust and dirt.

  • Removable clamping jaws for flexible application.

  • High clamping force for powerful clamping.