Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Longlife coarse nylon non-woven abrasive disc

For detailed information, other images and documents, please select individual articles from the following table.

Longlife coarse nylon non-woven abrasive disc

Extremely fast cleaning and maximum service life when removing welding seams, scale, corrosion and coatings

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Extremely high stock removal rate and very long service life


The ceramic abrasive grain gives the cleaning disc a very high removal rate.



Cleaning disc does not smear or clog


Improved synthetic resin bonding and open non-woven structure prevent the disc from smearing the surface. This means that the disc does not clog when sanding coatings, adhesives or soft metals.

Notice
  • Only for use with suitable arbors and support flanges

  • Flange diameter > half of disc diameter

  • Note maximum rpm