For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Meets the legal load securing requirements in accordance with § 22 StVO and VDI 2700 et seq
High coefficient of sliding friction
Up to 10 t/m² depending on friction surface, surface pressure of 0.8 μ
Only 4.5 mm thick
Therefore fully flexible, light, space-saving and resistant to deformation
Extremely robust – can be driven over, subjected to stresses, and easy to clean
Compensates for minor surface unevenness
Can be used on both sides
Closed surface
No retention of liquids and thus no formation of frost when used in winter
Resistant
to many acids, alkalis as well as petrol and diesel
- Vehicle interior equipment and load securing
- Logistics, industry, craft, hospital, office and household
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!