For detailed information, other images and documents, please select individual articles from the following table.
Multi-purpose lithium-free grease, cargo/industry
Grease for high loads and low temperatures with excellent pumping ability
Register now and access more than 125,000 products
Variants
Heavy-duty, low-temperature grease with excellent pumpability
Suitable for
- General component lubrication (slide bearings and roller bearings) where improved pumpability and/or good behaviour at low temperatures are required
- Also suitable for closed gears and for use in lubrication systems (observe OEM guidelines)
Excellent resistance to water
Excellent corrosion protection
Wide range of applications
Silicone-free, resin-free and AOX-free
General component lubrication (slide bearings and roller bearings) where improved pumpability and/or low temperature performance is required. Also suitable for closed gears and for use in lubrication systems (observe OEM guidelines).
Remove the header using the lever, then tension the sliding pin and spring and insert the cartridge. Screw on the header and disengage the sliding pin. The hand-lever gun is now ready to use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!