For detailed information, other images and documents, please select individual articles from the following table.
Magazine screwdriver equipped with 12 bits
Screwdriver with pull-out, rotating magazine, 2C handle and bright chrome-plated round shank with magnet
- Material of handle: 2-component plastic
- Tip size: 1/4 inch
- Tip type: Outer hexagon
- Number of bits: 12 PCS
- Handle width: 37.5 mm
- Blade length: 90 mm
- Handle length: 121 mm
Register now and access more than 125,000 products
Variants
Efficiency at your fingertips
- Effortless working thanks to the 2C handle with hard core and soft, non-slip surface
- Optimum power transmission and comfortable handling due to the very slim design for a magazine screwdriver
- Bits can be changed quickly and easily thanks to the pull-out, rotating magazine with space for up to 12 bits
- Thanks to the 1/4 inch standard bit mount, replacement is easy if a bit is lost
- Quick selection of the correct bit with the Würth colour code
- Secure closing of the bit magazine with an audible click
The highest quality
- Long service life thanks to the robust, bright chrome-plated round shank
- Secure fit of the bit thanks to the magnetic bit holder
- Tip manufactured in accordance with DIN 3126-D 6.3 for screwdrivers with bit mounts with a 6.3 mm hexagonal profile
Magazine screwdriver is available with different equipment.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!