For detailed information, other images and documents, please select individual articles from the following table.
CERAfix 210 movement bead
Extruded, permanently elastic, closed-cell polyethylene foam, coated on both sides with plastic film and with self-adhesive support - 10 x 80 x 1,800 mm.
Register now and access more than 125,000 products
Variants
- Reliable acoustic isolation due to low dynamic stiffness.
- Good processing properties.
- Highly reliable due to long-lasting elasticity and durability.
- Suitable for indoor use, environmentally friendly and recyclable.
For forming movement joints in cement or calcium sulphate screeds, which can be executed as follows:
- Screeds on a separating layer (DIN 18560-3)
- Screeds and hot screeds on an insulating layer (DIN 18560-2)
- Compound screeds (DIN 18560-3)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!