Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Mounting block XL assortment
Mounting block XL assortment - 1
Mounting block XL assortment - 2
Mounting block XL assortment - 3
Mounting block XL assortment - 4
Mounting block XL assortment - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Mounting block XL assortment

Versatile, large-scale mounting block for alignment and support with many additional features. As a practical mix in a strong bucket

See product details

Available in 4 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Ideal for support and alignment in structural wood construction and with the assembly of lift-and-slide elements or other large-scale structural elements

  • Special nubs enable the optimal stacking of several blocks

  • Perforated pattern facilitates flexible fixing

  • Ribbed structure ensures a high load capacity with minimal use of materials

  • The ribbed structure can be sealed with a 1.5 mm block for full-surface support

  • Blocks made of recycled PP (polypropylene) are robust, durable and resistant
Notice

The XL mounting blocks are made of polypropylene (PP) and are not permanently UV-stable. Protect from permanent, direct sunlight. The XL mounting blocks are not suitable for permanent static load removal.