Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Monitor bracket type SP1
Monitor bracket type SP1 - 1
Monitor bracket type SP1 - 2
Monitor bracket type SP1 - 3
Monitor bracket type SP1 - 4
Monitor bracket type SP1 - 5
Monitor bracket type SP1 - 6
Monitor bracket type SP1 - 7
Monitor bracket type SP1 - 8
Monitor bracket type SP1 - 9
Monitor bracket type SP1 - 10

For detailed information, other images and documents, please select individual articles from the following table.

Monitor bracket type SP1

For single monitors; can be flexibly rotated 90° for working in portrait or landscape mode

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Ergonomic working thanks to smooth, individual adjustment of the height, tilt and alignment of the monitor

  • Effortless and flexible alignment of the arm in the desired position by adjusting the spring

  • Secured with grommet mount or table clamp

  • VESA mount for easy mounting of the screen with hole pattern 75 x 75 mm and 100 x 100 mm

  • For standard monitors from 17 to 32 inches, max. load 8 kg

  • Cable management: The monitor cable is guided through internal cable ducts and a clamp along the monitor bracket to protect against cable breakage
Notice

Note the load and monitor dimensions before use.