For detailed information, other images and documents, please select individual articles from the following table.
Monitor bracket type S2
For two monitors; can be flexibly rotated 360° for working in portrait or landscape mode
Register now and access more than 125,000 products
Variants
- Ergonomic working thanks to smooth, individual adjustment of the height, tilt and positioning of the monitor
- Highly flexible, with three joints on each arm for extending to 36 cm and rotating up to 180°
- Infinitely variable screen height adjustment on the 45 cm column
- VESA mount for easy mounting of the screen with hole pattern 75 x 75 mm and 100 x 100 mm
- For standard monitors up to 27 inches, max. load 8 kg per arm
- Secured with grommet mount or table clamp
- Cable management: The monitor cable is guided through clamps along the monitor bracket to protect against cable breakage
For all computer workstations and office workstations.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!