For detailed information, other images and documents, please select individual articles from the following table.
Agitating basket KR 140
Agitator with high shear force for mixing viscous liquid materials
- Length: 590 mm
- Basket diameter: 140 mm
- Min./max. amount of material that can be agitated: 25-35 kg
- Suitable for machine chuck: M14
Register now and access more than 125,000 products
Variants
Mixing effect: swirling
Filler, grouting mortar, thick-film coatings, adhesives and sealing compounds etc.
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!