Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Light tile adhesive PLUS CERAfix® 403 C2 TE S1Flex/XL

For detailed information, other images and documents, please select individual articles from the following table.

Light tile adhesive PLUS CERAfix® 403 C2 TE S1Flex/XL

Light tile adhesive that produces little dust for all ceramic coverings in accordance with EN 12004/12002 C2 TE S1 in a plastic bag

  • Weight of content: 15 kg
  • Container: Plastic sack
  • Chemical basis: Cement, polymer modified additives
  • Standards: EN 12004
  • Building material class: A1, fl - Non-flammable
  • Colour: Grey
  • Min./max. processing temperature: 5 to 25 °C
  • Processing time: 2 h
  • Application conditions: at 20°C and 65% relative humidity
  • May be walked on after max.: 24 h
  • May be walked on in following conditions: at 20°C and 65% relative humidity
  • Groutable after: 24 h
  • Grouting condition: at 20°C and 65% relative humidity
  • Full load capacity/conditions: 7 d / at 20°C and 65% relative humidity
  • Shelf life from production/conditions: 12 Month / cool and dry storage area
  • Sustainability: Pollutants / Emissions

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt