Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Carrier plate for Insert 3D wing milling jig

For detailed information, other images and documents, please select individual articles from the following table.

Carrier plate for Insert 3D wing milling jig

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • For efficient installation of Insert 3D recessed hinges dia. 20 mm

  • Can be used on wooden doors with rebate space of 4 mm or 12 mm, with or without lip seal
Notice

If the milling jig is used as a series jig, the second or third milling jig should be positioned such the distance between the "A" markings corresponds to the required hinge spacing. We recommend making a test cut prior to the first installation.

Specified dimensions not binding. Subject to technical changes!