For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- For efficient installation of Insert 3D recessed hinges dia. 20 mm
- Can be used on wooden doors with rebate space of 4 mm or 12 mm, with or without lip seal
If the milling jig is used as a series jig, the second or third milling jig should be positioned such the distance between the "A" markings corresponds to the required hinge spacing. We recommend making a test cut prior to the first installation.
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!