For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Cleans thoroughly without damaging the sensitive structure of microfibre cloths
- Even deep-seated dirt is reliably removed, while the fibres are noticeably refreshed
For all microfibre materials and polishing pads.
Delicate wash cycle at 40 °C and max. 600 rpm, do not use fabric softener. If heavily soiled, soak cloths in approx. 50 ml of detergent beforehand and always wash with like materials. Please see the product label for the exact dosage.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!