For detailed information, other images and documents, please select individual articles from the following table.
POWER microactive drying cloth
Outstanding water absorption for efficient vehicle drying
Register now and access more than 125,000 products
Variants
- The borderless POWER microactive drying cloth is equipped with the latest twisted-pile fibre technology
- As a result, it has outstanding absorbing power and mops up large amounts of water on surfaces such as paint, glass and plastic in seconds
- Extra-absorbent fibres ensure complete drying with no rework required, which saves valuable time during vehicle care activities
- Glides over the surface, protecting even the most sensitive paints from micro-damage and scratches
- Lint-free and streak-free for a flawless final result
- Fast, reliable and gentle drying after every clean
We recommend washing the cloth before first use.
- Ideal for drying painted, glass and plastic surfaces immediately after washing a vehicle
- For streak-free results on mirrors and windows without polishing
- It can also easily handle demanding detailing and finishing after applying wax or seals
- Developed to meet the highest demands in professional and workshop tasks
To ensure a long service life and maximum absorbency, we recommend the following care tips
- Rinse the cloth thoroughly after each use
- Machine wash on its own at up to 60 °C and
- do not use fabric softener
- This helps the twisted-pile fibre technology maintain maximum performance and protection for your surfaces
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!