For detailed information, other images and documents, please select individual articles from the following table.
Polish microfibre cloth
The high-performance polishing cloth is an extremely fluffy and luxurious microfibre polishing cloth with ultra-dense fibre pile for a perfect finish and streak-free shine
Register now and access more than 125,000 products
Variants
The extremely thick material glides smoothly over the paintwork and reliably absorbs residues to leave a streak-free, brilliant finish.
- High-performance microfibre double fleece
- Significantly faster polishing than with conventional cloths
- The high polyamide content gives the cloth an extremely smooth surface and helps it absorb large amounts of liquid and dirt
- Satin trim prevents scratches and is gentle on paint
- Machine washable up to 60 °C without fabric softener. Do not tumble dry
- Wash with microfibre detergent to preserve the cloth and keep it working properly
- Do not wash the cloth with fabrics that release a lot of lint
The Polish microfibre cloth is designed for polishing and finishing painted surfaces without leaving streaks or scratches. It is ideally suited for collecting and removing wax and polish residues, for subsequent and final treatment after paint sealants/coatings and for gently removing dirt and care product residues during vehicle detailing. Can also be used on sensitive, smooth surfaces such as paint, plastic, chrome and glass.
For the perfect finish, buff using light pressure and a clean cloth until the surface is perfectly clear.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!