Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
For mounting insulation panels in concrete made from stainless steel. Tested fire resistance
For attaching wood-wool panels and multilayer panels in concrete
For mounting insulation panels in concrete made of zinc plated steel. Tested fire resistance
Amo® III 7.5 type 2 window frame screw Socket head, 8.0 mm, zinc plated steel, blue passivated, RW 30 drive
Amo® III 7.5 type 3 window frame screw Half round head, zinc plated steel, blue passivated, RW 30 drive
Window frame screw AMO® III type 1
Amo® III 7.5 type window frame screw Socket head, 7.5 mm, zinc plated steel, blue passivated, RW 25 drive
Stand-off installation system Amo®-Max spacer
Spacing assembly screw AMO® III 11.5 Socket head, 11.5 mm, zinc plated steel, blue passivated, RW 40 drive
AMO®-Combi 7.5/11.5 window frame screw
AMO®-Y window frame screw dia. 7.5 mm