Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Metal insulation washer W-MDD
Metal insulation washer W-MDD - 1
Metal insulation washer W-MDD - 2
Metal insulation washer W-MDD - 3

For detailed information, other images and documents, please select individual articles from the following table.

Metal insulation washer W-MDD

For mounting insulation panels in concrete made of zinc plated steel. Tested fire resistance

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Permitted loads under exposure to fire R30; R60; R90; R120

  • Tested fire resistance

  • When attaching soft insulation materials that are not self-supporting, the insulation washer is simply pushed onto the insulation dowel

  • Two-part design for fast, secure assembly

  • Knock-in shaft has the design of a clamping sleeve and braces along the entire installation depth in the drill hole

  • Anchor head surface is suitable as plaster base
Notice

The insulation panels must be fastened with at least 4 anchors per square metre.

Application area