Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
MM 200 COMPACT MIG/MAG welding system

For detailed information, other images and documents, please select individual articles from the following table.

MM 200 COMPACT MIG/MAG welding system

All-round welding system for all conventional applications, with state-of-the-art inverter technology for perfect MIG/MAG results
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
  • Automatic adjustment for perfect welding seams, without the need for teaching-in and without the risk of transmission errors

  • Can be used for flux-cored arc welding or soldering on steel, aluminium or stainless steel

  • Robust housing that is easy to manoeuvre thanks to its sturdy handles, making it ideal for use in workshops

  • The top of the housing is also suitable as a storage space

  • Optimised, stable, precise and reliable wire feed

  • Maximum flexibility: MIG/MAG, TIG or electrode welding

  • Optimised for high level of occupational safety
Notice

Hose pack must be converted from PTFE cores to process aluminium and stainless-steel welding wires.


Aluminium torch set 098430005


Stainless steel torch set 098430006


Stainless steel torch set 098430007


Spare parts documentation in accordance with (EU) 2019/1784 - requirements for the environmentally friendly design of welding equipment. The corresponding documentation is stored in the Würth Partsmanager (https://pm.wuerth.com/index.php). For further questions please contact the respective sales rep or the product and application service team.

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.