For detailed information, other images and documents, please select individual articles from the following table.
ML 25 AK MIG/MAG hose pack
Air-cooled, with BIKOX hose pack and KZ-2 central connector
Register now and access more than 125,000 products
Variants
- Ideal for all apparatus construction, vehicle construction, mechanical engineering and steel design
- Optimal handling thanks to ergonomically designed handle system
- Original BIKOX hose pack is highly flexible, compact, robust and has a long service life
- Hose packs have a central connection system, also called "Euro connection"
- Loads: 230 A CO2, 200 A mixed gas M 21 in accordance with EN 439, 60 % switch-on time
- Suitable for min./max. wire diameter: 0.8-1.2 mm
Suitable for MM 230/CuSi 150, partially suitable for MM 300 (can be used up to 230 A)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!