Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
(DIN 1284, 235 x ∅ 53.5 mm) or for 500 cm³ loose grease
Hydraulic safety gripper nosepiece for all greasing work and maintenance tasks in vehicle construction, agriculture, building and industry.
Ergonomic polyethylene oil container
The short stroke two-hand grease gun for 500 g screw cartridges for easy and clean lubrication of machines.
The system for lubricating greases in 400 g system cartridges
Suitable for filling cavities, joints, door frames and window frames
Basic UV leak detection additive
UV adhesive tape black for installing the end sleeve and for insulation joints
High-strength bearing retainer
UV lamp For use during window repair
Vehicle sealing tape
Premium UV leak detection additive
Universal cleaner R1
Rust converter