Single-handed grease guns
Single-handed grease guns - 1
Single-handed grease guns - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Single-handed grease guns

With variable pressure setting directly on handle

  • Material: Metal
  • Max. working pressure: 300 bar
  • Connection thread: M10 x 1
  • Hose length: 300 mm

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Suitable for Length Product weight (per item) Material Quantity PU
price/PU
0986000010
400 g - pull off cartridge 400 mm 1400 g Metal
1 pcs
0986000011
400 g - lube shuttle cartridge 230 mm 1143 g Metal
1 pcs
0986000012
500 g screwed cartridge 235 mm 807 g Metal
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
Art.-no. Cust. Mat. No.
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
  • Enables one-handed lubrication, which facilitates work with hard-to-reach lubrication points

  • Ergonomic handle, non-slip, very good power transmission and handling

  • Grease gun head made of die-cast zinc

  • Clean and fast cartridge replacement

  • Can be switched from grease conveyance with high volume to high pressure using the handle

  • Easy disassembly allows for problem-free cleaning

  • Quick ventilation through half-turn of the grease gun pipe

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.