Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Liquid foil CERAfix® 302

For detailed information, other images and documents, please select individual articles from the following table.

Liquid foil CERAfix® 302

Watertight, elastic, polymer dispersion-based sealing compound for sealing in a compound structure (AIV-F) for water impact classes W0-I and W1-I in floor applications and W2-I in wall applications according to DIN 18534

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Certified quality


  • General test certificate from construction authorities

  • Classification of fire behaviour in accordance with DIN EN 13501-1 and EN ISO 11925-2


Ready to use


  • Can be used directly from the container

  • No mixing required

  • Fast application


Particularly high degree of flexibility


  • Very suitable for bridging cracks

  • Secure even on surfaces subject to cracking and considerable movement


Short drying time


  • Quick to build up layers, e.g. with subsequent sealing and laying work

  • Reduces downtimes


Water vapour permeable


Ideal for slightly damp surfaces



Solvent-free



Can be painted, rolled or filled



Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Proof of Performance

EMICODE EC1plus: Very low emission – the EMICODE classification system characterises the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

Notice

Do not allow water to make contact with surface until fully hardened! Not suitable for underwater applications.

EMICODE EC1plus: Very low emission – the EMICODE classification system characterises the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. For further information, please refer to the technical data sheet.


Product residues can be disposed of in line with waste code AVV 08 04 10.