Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Line stopper set 2 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Line stopper set 2 pieces

Set with 2 pieces for a variety of applications, reliable prevention of fluid escaping

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Effective blocking of lines


  • Reliably prevent fluid from escaping during repairs or replacement of parts

  • Protects lines from dirt and other impurities

  • Black clamp with swivelling cone adapts automatically to the required sealing angle

  • Blue clamp reliably seals both sides of a banjo fitting on a fuel line or brake line

  • Raised nubs on grip for a firm hold and ease of use


Technical data


  • Length: 100 mm, AF; 90 mm, BL

  • Opening width: 30 mm, AF; 20 mm, BL

  • Rubber cones 1 x diameter 17.5 mm, swivelling; 2 x diameter 17.5 mm, rigid


Scope of delivery


  • 1 x LS type 1 black, one sided, with opening diameters 8.4-10.8-13 mm

  • 1 x LS type 2 blue, double sided
Notice
  • Universal application for lines between 4.75 and 13 mm