For detailed information, other images and documents, please select individual articles from the following table.
Lever riveter HNG 26 For processing 3.0-6.4 mm diameter blind rivets in all materials
For processing blind rivets Ø 3.0–6.4 mm in all materials.
Register now and access more than 125,000 products
Variants
With pin collecting container
In metal case
Includes nozzle for:
- Rivet sleeves Ø 3.0–3.2 mm; nozzle hole Ø: 2.3 mm; art. no. 0946 56 32
- Rivet bodies Ø 4.0 mm; nozzle hole Ø: 2.8 mm; art. no. 0946 56 40
- Rivet bodies Ø 4.8–5.0 mm; nozzle hole Ø: 3.2 mm; art. no. 0946 56 50
- Rivet bodies Ø 6.0 mm; nozzle hole Ø: 3.7 mm; art. no. 0946 56 60
- Rivet bodies Ø 6.4 mm; nozzle hole Ø: 4.6 mm; art. no. 0946 56 880
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!