For detailed information, other images and documents, please select individual articles from the following table.
DONOVA POWERLASH textile lashing chain 25/8
Significantly easier handling thanks to up to 85 % less dead load - the noticeably lighter alternative to steel variants, especially at large nominal sizes.
Register now and access more than 125,000 products
Variants
- Just as tear-resistant as steel chains
- Greater abrasion resistance compared to other textile load securing equipment.
- Ergonomic working due to the lower dead load of the textile chain.
- Manufactured in accordance with DIN EN 12195-2 and -3.
- Resistant to chemicals and sea water.
- Working temperature: from -40 °C to +70 °C.
- UV-resistant.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!